Harrington® Hook Assembly For LB090, 9.0T
Write a Review
|
Questions & Answers (0)
Product Description
Hook Assembly 9.0T - For Use With LB090
PRICE
$1,245.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Weight Capacity | 18000 lbs |
Product Details
| Type | Hook |
| Material | Steel |
| Operation | Lever |
| Package Quantity | 1 |
| Color | Yellow |
| Series | L5BA |
| Manufacturers Part Number | L5BA0902001 |
| Brand | Harrington |
Warranty
| Warranty | 1 yr |