Darnell-Rose Hook & Eye Assembly Weld On w/Modified Bracket CPL-ZB-98-M
Write a Review
|
Questions & Answers (0)
Product Description
Darnell-Rose industrial couplers are made from high strength cast steel and are prevented from accidentally coming uncoupled by the incorporation of a unique safety latch. Each of the Darnell-Rose Hook & Eye Couplers is also designed for "out-of-the-way" vertical storage when not in use.
PRICE
$919.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 2000 lbs |
| Weight | 34 lbs |
Product Details
| Assembly Required | No |
| Type | Couplers |
| Material | Steel |
| Package Quantity | 1 |
| Description | Hook & Eye Assembly Weld On With Modified Bracket |
| Manufacturers Part Number | CPL-ZB-98-M |
| Brand | Darnell-Rose |
Warranty
| Warranty | 10 yr |