- HushTone 13+ 2 speed motor
- Scatterguard squeegee
- Performance check indicator
- Quick change brush roll and belt system
- Sealed HEPA w/Hexaguard
- Quick change cord
- Intelibelt
Hoover® HushTone Upright Vacuum, 13" Cleaning Width
|
Questions & Answers (0)
Product Description
PRICE
$719.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13 in |
| Depth | 12-1/2 in |
| Height | 44-1/2 in |
| Weight | 18.5 lbs |
| Water Lift | 95 in |
| Cord Length | 40 ft |
| Hose Length | 8' |
| Cleaning Width | 13 in |
Product Details
| Type | Commercial Vacuum |
| CFM | 152 CFM |
| Horsepower | 1.6 HP |
| Color | Gray |
| Motor Amps | 10.0 A |
| Dirt Collection | Disposable Bag |
| Capacity | 4.5 qt |
| Wattage | 1200 W |
| Voltage | 120 V |
| Filtration | HEPA |
| Material | V-Rated Plastic |
| Description | Upright Vacuum |
| Manufacturers Part Number | CH54113 |
| Decibels | Hush Mode: 69 dB |
| Brand | Hoover |