These quality hopper bins feature a wide front opening for easy access, large label holders for quick identification, and 1 rear and 2 side grip handles. They're made of durable, easy-to-clean polypropylene that resists rust, corrosion and most chemicals so they're excellent for a variety of storage applications. FDA Compliant Resin & Colorant. Hopper bins stack 6 high. Label Size Opening is 4-9/16" x 2-1/4".
Sold in carton quantities - 3 bins per carton of 1 color. Please enter a multiple of 3 in the QTY box for each unit ordered.
Global Industrial
Model # :WB752397GY
Global Industrial Plastic Hopper Bin, 15-1/4"L x 19-7/8"W x 12-7/16"H, Gray - Pkg Qty 3
|
Questions & Answers (0)
Product Description
PRICE
$65.25 Sold in packages of 3 / $21.75 ea
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-1/4 in |
| Width | 19-7/8 in |
| Height | 12-7/16 in |
| Size (L x W x H) | 15-1/4 x 19-7/8 x 12-7/16 in |
| Inside Length | 13-1/2 in |
| Inside Width | 18-3/4 in |
| Inside Height | 12-1/4 in |
Product Details
| Assembly Required | No |
| Type | Hopper Bin |
| Color | Gray |
| Material | Plastic |
| Package Quantity | 3 |
| Manufacturers Part Number | 752397GY |
| Stack and/or Nest | Stack |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | FDA Compliant |