SSI Schaefer Plastic Stacking Bin, Hopper Front, 19-3/4"L x 12-1/4"W x 8"H, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
These containers are ideal members of a small parts storage system which utilizes free-standing racks, trolleys or shelving. Can be hung on louvered panel. Ergonomically designed, recessed grip handle on the back for easier manual handling. Double-wall construction for strength, made of polyethylene.
PRICE
$34.95
1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19-3/4 in |
| Width | 12-1/4 in |
| Height | 8 in |
| Size (L x W x H) | 19-3/4 x 12-1/4 x 8 in |
| Inside Length | 17-1/2 in |
| Inside Width | 11-1/8 in |
| Inside Height | 8 in |
| Inside Top Width | 11-1/8 in |
| Inside Bottom Length | 17-1/2 in |
| Inside Bottom Width | 10-7/8 in |
| Outside Top Width | 12-1/4 in |
| Outside Bottom Width | 12-5/16 in |
| Stacked Weight Capacity | 517 lbs |
| Weight Capacity | 88 lbs |
| Weight | 3 lbs |
Product Details
| Assembly Required | No |
| Type | Hopper Bin |
| Color | Yellow |
| Capacity | 0.83 ft³ |
| Material | Polyethylene |
| Package Quantity | 1 |
| Manufacturers Part Number | LF201208.0YL1 |
| Stack and/or Nest | Stack |
| Brand | SSI Schaefer |