Horace Small New Dimension® Unisex Short Sleeve Special Ops Polo Shirt Gray L - HS51
Write a Review
|
Questions & Answers (0)
Product Description
An ideal option for warmer conditions, the Special Ops Polo is a poly-cotton fabric blend offering Dri-Balance® technology which wicks moisture away from the body keeping you dry, comfortable, and ready for the most challenging response. It, too, is loaded with special features including two concealed mic pockets, a double-layer sweat patch on the center back, vented side panels, and a no-curl collar with collar stays. Engineered to perform, yet maintain a professional, athletic appearance.
PRICE
$70.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | L |
Product Details
| Style | HS51 |
| Type | Short Sleeve Shirt |
| Hem Type | Finished Hem |
| Material | Cotton/Polyester |
| Package Quantity | 1 |
| Gender | Unisex |
| Description | Special Ops Short Sleeve Polo |
| Color | Gray |
| Manufacturers Part Number | HS5133SSL |
| Brand | Horace Small |