Horace Small Sentinel® Unisex Upgraded Security Short Sleeve Shirt White SSXL - SP46
Write a Review
|
Questions & Answers (0)
Product Description
The Upgraded Security Shirt offers all the same quality features of the Basic Security Shirt with additional features, such as stitched down military creases - two in front and three in back, and two hex style pockets with hook and loop closure on scalloped flaps with a decorative button. Center-front placket and seven four-hole pearl buttons with vertical button holes. Pre-cured durable press with soil-release and wickable finish. Badge-tab with reinforced sling and eyelets. Tailored sleeve placket. Added length to keep shirt tucked. Designed to accommodate body armor.
PRICE
$39.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | SSXL |
Product Details
| Style | SP46 |
| Type | Short Sleeve Shirt |
| Hem Type | Finished Hem |
| Material | Polyester/Cotton |
| Package Quantity | 1 |
| Gender | Unisex |
| Description | Sentinel Upgraded Security Shirt |
| Color | White |
| Manufacturers Part Number | SP46WHSSXL |
| Brand | Horace Small |