Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Foundations

Model # :WBB2311686

MPN #: 100-EH

Sova® Horizontal Baby Changing Table - Light Gray, 100-EH

Product Description
Sova® Horizontal Baby Changing Table - Light Gray, 100-EH

The Classic Horizontal Changing Station has a clean, neutral design that fits virtually all decors. The changing station body is made from a durable, easy-to-clean, high-density polyethylene, which is inherently bacteria resistant. The heavy-duty steel-on-steel hinge provides increased strength and support for a load capacity of 250 lbs.

Features:
  • Made from durable, easy-to-clean, high-density polyethylene, which is inherently bacteria resistant
  • ADA Compliant when properly installed
  • 250 lb. load capacity
  • Heavy-duty steel-on-steel hinge provides increased strength with minimal deflection
  • Built-in Liner Dispensers
  • Composite safety strap sanitizes easily and adjusts with one hand
  • 5-year warranty
  • Includes all necessary mounting hardware (EZ Mount Backer Plate optional)


PRICE
$249.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width34-1/4 in
Depth17-1/2 (Open), 4 (Closed) in
Height15-2/5 in
Weight16 lbs

Product Details

Assembly RequiredAssembled
TypeHorizontal
ColorGray
For Use With036-LCR OR 036-NWL
StyleBaby Changing Table - Surface
Capacity250 lbs
MaterialPolyethylene
DescriptionBaby Changing Table
Package Quantity1
Manufacturers Part Number100-EH
BrandFoundations

Warranty

Warranty5 Year Limited Warranty

Compliance & Certifications

CertificationsANSI, ADA