Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Sealer Sales

Model # :WBB3137056

MPN #: CBS-880I-counter

Sealer Sales® Horizontal Band Sealer w/ Embossing, Right Feed & Counter

Product Description
Suitable for sealing all types of plastic materials and bags. One of our most popular band sealers with a great value propositions. Can seal 20-26 6" wide poly bags per minute.

FEATURES:
  • Durable stainless steel
  • Easy to operate - minimal operator training
  • Fast warm up time
  • Seals any thermoplastic material including PE, PP, and laminates
  • Solid state temperature controller to maintain seal bars at proper temperature for consistent seal quality
  • Motorized rubber conveyor with speed control
  • Knurled pressure wheel rolls with variable pressure adjustment
  • One pair each of cooling and heating blocks
  • Sealing method - constant direct heat
  • Unit feeds right to left
  • Equipped with an emergency stop button
  • Includes wheel to emboss on seal line without ink
  • Can easily be converted to a vertical configuration with an optional converting kit
  • Manufacturer's spare parts kit include: PTFE sealing belt, drive belt, PC Board, tools, and typesets (numbers 0-9 and letters EXD)
  • Digital counter to keep track of sealed packages


OPTIONAL FEATURES:
  • Smooth or serrated seals
  • Stainless steel stand for horizontal units only
  • 15mm or 30mm seal width


PRICE
$1,349.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length33
Width13 in
Height17 in
Seal LengthContinuous
Seal Width8mm
Thickness20 mil

Product Details

Assembly RequiredYes
Operating Speed0 - 472 Inches/Minute
Heat TypeDirect Heat
PrintEmboss
For Use WithBags
Sealing Speed0 - 472 Inches/Minute
Wattage650 W
FeedRight to Left
Manufacturers Part NumberCBS-880I-counter
BrandSealer Sales
TypeBand Sealer
ColorStainless Steel
Amperage5.9 A
SeriesCBS Series
Voltage110 V
DescriptionHorizontal Band Sealer
Package Quantity1
ImpulseDirect Heat

Warranty

Warranty6 mo