Durham Mfg.® Horizontal Divider For Durham 8"W x 15"D x 7"H Hook-on-Bins, Price For 6/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Create additional partitions for Durham hook-on-bins with this organization solution. Works with bin PB30240 - 8"W x 15"D x 7"H - Bin reference E.
PRICE
$6.60
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-5/8 in |
| Height | 6-1/4 in |
| Weight | 0.1 lbs |
Product Details
| Assembly Required | No |
| Style | Horizontal |
| Type | Accessory |
| Material | Polypropylene |
| Package Quantity | 6 |
| Color | Black |
| Manufacturers Part Number | PB30177-08 |
| Accessory Type | Divider |
| Brand | Durham Mfg. |