Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Beacon/Morris® Horizontal Hydronic Unit Heater, Serpentine Coil Style, 18400 BTU - HB118A

Beacon/Morris® Horizontal Hydronic Unit Heater, Serpentine Coil Style, 18400 BTU - HB118A

Item #: WBB1591769

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $600.00

$100.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

RIB® Dry Contact Input Relay RIB21CDC, Enclosed, Pilot, 120-277VAC, 10A, SPDT

RIB® Dry Contact Input Relay RIB21CDC, Enclosed, Pilot, 120-277VAC, 10A, SPDT

Beacon/Morris® Horizontal Hydronic Unit Heater, Serpentine Coil Style, 8030 BTU - HB108A

Beacon/Morris® Horizontal Hydronic Unit Heater, Serpentine Coil Style, 8030 BTU - HB108A

Modine Steam or Hot Water Unit Heater HSB165SB01SA, 165000 BTU

Modine Steam or Hot Water Unit Heater HSB165SB01SA, 165000 BTU

Modine Steam or Hot Water Unit Heater HSB86SB01SA, 86000 BTU

Modine Steam or Hot Water Unit Heater HSB86SB01SA, 86000 BTU

Modine Steam or Hot Water Unit Heater HSB108SB01SA, 108000 BTU

Modine Steam or Hot Water Unit Heater HSB108SB01SA, 108000 BTU

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Beacon/Morris® Horizontal Hydronic Unit Heater, Serpentine Coil Style, 18400 BTU - HB118A

Serpentine coil style, 18,400 BTU horizontal hydronic unit heater, OSHA fan guard standard, approved for residential/commercial water applications, 20 gauge steel casing, seamless copper tubing coil with aluminum fin design, ETL certified at 200° EWT.

Weights & Dimensions

  • Width 12 in
  • Fan Diameter 10 in
  • Length 20 in
  • Height 18 in
  • Pressure Drop ft/h20 2.2
  • Max Mounting Height 8 ft
  • Heat Throw 25 ft
  • Weight 24 lbs

Product Details

  • Outlet Velocity 500 ft/min
  • Assembly Required Assembled
  • Discharge Horizontal
  • RPM 1550 rpm
  • Type Hydronic Heater
  • Amps High 0.8 A
  • Output (BTU) Hot Water 200°F In 60°F Entering Air 18400 BTU
  • Material Steel
  • Voltage 120 V
  • CFM High 500 CFM
  • Phase 1
  • Watts High 16 W
  • Brand Beacon-Morris
  • Manufacturers Part Number HB118A
  • Water Flow 1.9 gal/min
  • Hot Water Final Air Temperature 94 °F
  • Color Family Gray

Warranty

  • Warranty 1 yr

Compliance & Certifications

  • Certifications ETL, ETLc
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Beacon/Morris® Horizontal Hydronic Unit Heater, Serpentine Coil Style, 18400 BTU - HB118A

Beacon/Morris® Horizontal Hydronic Unit Heater, Serpentine Coil Style, 18400 BTU - HB118A

Item #: WBB1591769

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant