Pacon® Horizontal Mobile Paper Rack, Holds 8 Rolls, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Mobile roll dispenser is designed for multiroll paper dispensing. Capacity is eight 36" wide, 9" diameter rolls. All-steel roll dispenser is easy to assemble and comes with lockable casters. Paper is sold separately.
PRICE
$1,159.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 38 in |
| Depth | 25 in |
| Height | 52-1/2 in |
Product Details
| Supply Type | Paper |
| Subject | Art |
| Material | Steel |
| Package Quantity | 1 Rack |
| Color | Gray |
| Manufacturers Part Number | 67780 |
| Paper Type | Paper Roll |
| Brand | Pacon |