Place these vinyl shop ticket holder on any metal surface and keep job tickets at your finger tips. Vinyl shop ticket holders feature magnetic backing. Welded, non-rip seams for added durability. Perfect for attaching to machinery, file cabinets, racking and more. 8 1/2 x 11 size. 15/BX.
C-Line Products Magnetic Shop Ticket Holder, 8 1/2 x 11, 15/BX
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$66.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7/8 in |
| Width | 13 in |
| Height | 10 in |
| Weight | 3 lbs |
Product Details
| Style | Ticket Holder |
| Material | Vinyl |
| Package Quantity | 15/Box |
| Description | Magnetic Shop Ticket Holder |
| Color | Clear |
| Manufacturers Part Number | 83911 |
| Paper Type | Forms |
| Brand | C-Line Products |