Lyon® Horizontal Section Box Locker, 1-Tier, 45"W x 18"D x 13-3/4"H, 4 Door, Putty, Unassembled
Write a Review
|
Questions & Answers (0)
Product Description
The LockeRack® 4 door wall mount locker is the standard for those in need of Metal Lockers. This budget friendly small box locker offers an economical solution for adding personal storage space to an employee break room or classroom. Use this 4 door locker alone or combine it with more lockers to create a full locker system.
Our LockeRack® 4 door wall mount locker includes 16-gauge, one piece doors and 24-gauge body parts. Lyon® laps and welds the door frame corners to create a strong and rigid assembly. The 3-1/2-inch-wide door louvers provide ventilation for the interior of the locker. A steel pull handle also includes a hasp that can be secured with a user provided padlock. The integrated coat rod provides an instant space for hanging coats.
Assembly and Installation
You can order the LockeRack® 4 door wall mount locker either unassembled or assembled. Easily put this locker together in the field with nuts and bolts. The frame with doors ships as one piece ready to attach to the sides and back of the locker. To save yourself even more time, you can order this locker assembled and Lyon® will professionally assemble the locker for you. Lyon's® assembly team uses pop rivets in place of using nuts and bolts. Using pop rivets ensures a strong and durable assembly.
As part of installing your new LockeRack® 4 door wall mount locker from Lyon®, you should make sure they are properly anchored. Lyon® strongly recommends that you use the correct style of anchors recommended for your type of wall.
Locks and Accessories
Upgrade your LockeRack® 4 door wall mount locker by adding Built-In Locker Locks. You can outfit our lockers with pull handles with a Zephyr 1954 Built-In Combination Lock. If you prefer a key lock, you can also fit these 16 compartment steel lockers with a Built-In Flat Key Lock that comes with 2 keys. The top of each locker door is pre-punched making it easy for you to add personalized Number Plates and create your own number sequence.
Our LockeRack® 4 door wall mount locker includes 16-gauge, one piece doors and 24-gauge body parts. Lyon® laps and welds the door frame corners to create a strong and rigid assembly. The 3-1/2-inch-wide door louvers provide ventilation for the interior of the locker. A steel pull handle also includes a hasp that can be secured with a user provided padlock. The integrated coat rod provides an instant space for hanging coats.
Assembly and Installation
You can order the LockeRack® 4 door wall mount locker either unassembled or assembled. Easily put this locker together in the field with nuts and bolts. The frame with doors ships as one piece ready to attach to the sides and back of the locker. To save yourself even more time, you can order this locker assembled and Lyon® will professionally assemble the locker for you. Lyon's® assembly team uses pop rivets in place of using nuts and bolts. Using pop rivets ensures a strong and durable assembly.
As part of installing your new LockeRack® 4 door wall mount locker from Lyon®, you should make sure they are properly anchored. Lyon® strongly recommends that you use the correct style of anchors recommended for your type of wall.
Locks and Accessories
Upgrade your LockeRack® 4 door wall mount locker by adding Built-In Locker Locks. You can outfit our lockers with pull handles with a Zephyr 1954 Built-In Combination Lock. If you prefer a key lock, you can also fit these 16 compartment steel lockers with a Built-In Flat Key Lock that comes with 2 keys. The top of each locker door is pre-punched making it easy for you to add personalized Number Plates and create your own number sequence.
PRICE
$499.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 45 in |
| Depth | 18 in |
| Height | 13-3/4 in |
| Compartment Width | 12 in |
| Compartment Depth | 18 in |
| Weight | 49.8 lbs |
Product Details
| Lock Type | Padlock Hasp |
| Type | Horizontal Locker |
| Door Handle Type | Pull Handle |
| Color | Putty |
| Tier Type | Single Tier |
| Configuration | 4 Wide |
| Material | Steel |
| Construction Type | Unassembled |
| Number of Compartments | 4 |
| Manufacturers Part Number | PP5991CR |
| Brand | Lyon |
Warranty
| Warranty | 1 yr |