Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Univac

Model # :WBB2795246

MPN #: DE24V10-5-D3

Univac Horizontal Twin Crossarm with 4 Pad Vacuum Lifter, 2400 Lbs. Capacity

Product Description
For lifting wide or thin material. The crossarms make the load easier to balance. Ball mounted vacuum pads. Brass fittings. Push lock hose (designed for 250 psi). Slide vales allow for manual isolation of vacuum pads. Muffler/filter is spin on type for easy change out. Made In The USA.

PRICE
$15,449.00

1
1
Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Width60 in
Height48 in
Weight Capacity2400 lbs
Weight620 lbs
Grip Range-- in
Working Load Limit2400 lbs

Product Details

Assembly RequiredNo
TypeTwin Crossarm with 4 Pad Vacuum Lifter
ColorYellow
PositionHorizontal
MaterialSteel
Package Quantity1
Manufacturers Part NumberDE24V10-5-D3
BrandUnivac

Warranty

Warranty2

Compliance & Certifications

CertificationsASME B30.20, BTH-1