For lifting wide or thin material. The crossarms make the load easier to balance. Ball mounted vacuum pads. Brass fittings. Push lock hose (designed for 250 psi). Slide vales allow for manual isolation of vacuum pads. Muffler/filter is spin on type for easy change out. Made In The USA.
Univac Horizontal Twin Crossarm with 4 Pad Vacuum Lifter, 680 Lbs. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$9,989.00
1
1
Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 48 in |
| Height | 48 in |
| Weight Capacity | 680 lbs |
| Weight | 520 lbs |
| Grip Range | -- in |
| Working Load Limit | 680 lbs |
Product Details
| Assembly Required | No |
| Type | Twin Crossarm with 4 Pad Vacuum Lifter |
| Color | Yellow |
| Position | Horizontal |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | DE6S6-5-D3 |
| Brand | Univac |
Warranty
| Warranty | 2 |
Compliance & Certifications
| Certifications | ASME B30.20, BTH-1 |