Horse gates are built with durability and safety in mind. They have no sharp edges and work with poly-wire, wood and vinyl fencing. Durable impact-resistant poly construction with UV protection ensures these gates will hold up to years of use in harsh elements. Each gate comes with molded steel inserts to accommodate the hardware for hanging. Hanging Hinge Kit consists of two steel lag bolts (screws into fence post) and two steel pins (fastens gate to lag bolts). One hinge kit is provided with each gate purchased. Each gate also features a convenient, molded 2" hole to secure with a safety chain. Combine two gates to fit 8' openings.
High Country Plastics Horse Gate G-HRS-FG, 4'
|
Questions & Answers (0)
Product Description
High Country Plastics Horse Gate G-HRS-FG, 4'
Horse gates are built with durability and safety in mind. They have no sharp edges and work with poly-wire, wood and vinyl fencing. Durable impact-resistant poly construction with UV protection ensures these gates will hold up to years of use in harsh elements. Each gate comes with molded steel inserts to accommodate the hardware for hanging. Hanging Hinge Kit consists of two steel lag bolts (screws into fence post) and two steel pins (fastens gate to lag bolts). One hinge kit is provided with each gate purchased. Each gate also features a convenient, molded 2" hole to secure with a safety chain. Combine two gates to fit 8' openings.
Size: 46" W x 39.75" H (29.5 at center H) 1.5" space between rails. 1.75" Thick
Horse gates are built with durability and safety in mind. They have no sharp edges and work with poly-wire, wood and vinyl fencing. Durable impact-resistant poly construction with UV protection ensures these gates will hold up to years of use in harsh elements. Each gate comes with molded steel inserts to accommodate the hardware for hanging. Hanging Hinge Kit consists of two steel lag bolts (screws into fence post) and two steel pins (fastens gate to lag bolts). One hinge kit is provided with each gate purchased. Each gate also features a convenient, molded 2" hole to secure with a safety chain. Combine two gates to fit 8' openings.
PRICE
$125.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 47-7/8 in |
| Height | 39-5/8 in |
| Weight | 18 lbs |
Product Details
| Type | Horse Gate |
| Material | Plastic |
| Color | Green |
| Manufacturers Part Number | G-HRS-FG |
| Brand | High Country Plastics |