Perimeter Patrol® Basic LD Welded Wire Gate, 36" Opening, Works with RF 30005, 5'W x 72"H
Write a Review
|
Questions & Answers (0)
Product Description
Perimeter Patrol® Basic Welded Wire Gate Panels are a fast, professional-grade solution for temporary access control in commercial and industrial environments. Designed for secure entry points in temporary fencing layouts, each gate panel bolts together using two included clamps with nuts and bolts-no loose parts, no wasted time. The modular design allows flexible configuration for managing access to warehouses, job sites, or restricted zones. Built from 100% commercial-grade tubular steel with 8-gauge welded wire mesh (2" × 4" openings), these panels offer strength, safety, and durability. A welded bottom bar adds structural reinforcement, while raised 1" legs allow for easy cleaning and ground clearance. Capped tubing and smooth square corners help prevent injury, and the rust-resistant two-step coating ensures long-term performance. Equipped with a lockable latch and backed by a one-year warranty, Perimeter Patrol® Basic Gate Panels are proudly designed in the Pacific Northwest, USA-and are a smarter investment.
PRICE
$159.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 |
| Height | 72 |
| Weight | 31 lbs |
| Panel Height | 6 ft |
| Panel Width | 5 ft |
Product Details
| Style | Welded Wire |
| Number of Panels | 1 |
| Panel Material | Powder Coated Steel |
| Material | Steel |
| Package Quantity | 1 |
| Color | Black |
| Brand | Perimeter Patrol |