Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jonti-Craft

Model # :WBB1131243

MPN #: 6445JCE180

Berries® Horseshoe Activity Table, 60"W x 66"L x 15" To 24"H, Classic Gray

Product Description
Features:

  • Thermo-fused edgebanding means no place for germs to hide and is stronger than t-molding
  • Laminate tabletops 1-1/8" thick
  • Edgebanding in several colors
  • Three heights available - Toddler, Elementary and Adult
  • Upper leg powder coated to match edgebanded color
  • Quick mount legs, minimal assembly
  • Extra-safe dual-screw leg adjustability system
  • Legs adjust in one-inch increments
  • Nylon-based swivel glides prevent rusting
  • Helpful Hint: Most children---even 3 to 4 year olds---require elementary size tables
  • Toddler tables typically fit children just 1 to 2 years old
  • Five year warranty


Greenguard Certified - Made in the USA.

PRICE
$615.00

1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length66 in
Width60 in
Height15 - 24 in

Product Details

Assembly RequiredYes
TypeClassroom Table
Frame Color FamilyGray
SeriesBerries®
Top Color FamilyGray
Country of OriginMade in USA
DescriptionChild Height Activity Table
Frame MaterialSteel
Leg TypeHeight Adjustable
Manufacturers Part Number6445JCE180
ShapeHorseshoe
Top MaterialLaminate
BrandJonti-Craft

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsGREENGUARD Certified