FLO-FAST™ Hose Extension, 40315
Write a Review
|
Questions & Answers (0)
Product Description
Hose extension kit offers an additional 5 feet of reach for your fluid transfer operations.
PRICE
$28.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 1 in |
| Height | 1 in |
| Weight | 2 lbs |
| Diameter | 1 in |
Product Details
| Assembly Required | Yes |
| For Use With | FLO-FAST Pump |
| Temperature Range | 40 - 140 °F |
| Material | Plastic |
| Description | Hose Extension |
| Manufacturers Part Number | 40315 |
| Brand | Flo-Fast |
Warranty
| Warranty | 1 yr |