Justrite 12860 Open Top Carboy Cap, Adapter With Two 1/2" Hose Barbs, 83mm
Write a Review
|
Questions & Answers (0)
Product Description
Quick-Connect cap adapters for quick and easy port changes. Two-piece open cap and adapter design prevents tube twisting when opening.
PRICE
$118.08
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 5 in |
| Height | 4-2/3 in |
| Hose Barb Size | 1/2" |
Product Details
| Type | HDPE Carboys |
| Cap Size | 83 mm |
| Material | Polypropylene |
| Description | Open Top Carboy Cap, Adapter With Two 1/2" Hose Barbs |
| Manufacturers Part Number | 12860 |
| Can Type | Carboy |
| Brand | Justrite |