Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flextur

Model # :WBB3233208

MPN #: 73528395

Flextur™ Hose Hanger, 6-3/4"W x 6"H, Black

Product Description
Flextur™ Hose Hanger provides simple, sturdy storage for hoses, extension cords, rope, and other coiled materials-keeping your workspace safe, clean, and organized. Built from durable steel, this hanger mounts securely to any Flextur™ 14-gauge metal pegboard or tool board panel, including workstations, mobile tool boards, and wall-mounted systems.

Easily reposition the hanger to suit your workflow and reduce clutter on the shop floor. Its versatile design supports LEAN organization by helping you store frequently used items exactly where you need them. American Made in Dalton, Ohio U.S.A.

Features:
  • Black powder coat finish
  • Patented design


PRICE
$64.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6-3/4 in
Depth7 in
Height6 in
Weight Capacity50 lbs
Weight3 lbs

Product Details

FinishPowder Coated
MaterialSteel
Package Quantity1
ColorBlack
Manufacturers Part Number73528395
BrandFlextur

Warranty

Warranty1