Triton Products Magnetic Air Tool Hanger, Black
Write a Review
|
Questions & Answers (0)
Product Description
MagClip™ Magnetic Impact Wrench/Air Hose Holder can solve your storage and organizational requirements in minutes. It holds most of the popular pistol type impact wrenches and has unlimited uses for hand and heavy pneumatic, air, electric and hand tools. The MagClip tool open ring style holder can be moved repeatedly as requirements and work areas are changed. It is a flexible and easy to use storage and organization solution that has more uses than any single ring type of hook. Size is 4 in. L x 2 in. W and the diameter of the open ring is 3 in.
PRICE
$22.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Height | 4-1/2 in |
Product Details
| Type | Magnetic Tool Storage |
| Material | Steel |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | KTI-72451 |
| Brand | Triton Products |
Warranty
| Warranty | Limited Lifetime |