Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Drive Medical

Model # :WBB1596561

MPN #: 15030hbc

Drive Medical Hospital Bed Bedding in a Box, 80"L x 36"W x 6", Cotton and Polyester, White

Product Description

The Bedding in a Box set from Drive Medical is perfect for use with most standard manual, semi-electric and full electric beds. The set includes a fitted bottom sheet (36" x 80" x 5"- 6"), a top sheet and a pillowcase - all constructed from a cotton/polyester blend, along with a 100% cotton thermal blanket. All components are comfortable and machine washable.

Features and Benefits
  • The Bedding in a Box set is perfect for use with most standard manual, semi-electric, and full electric beds
  • Set contains 1 pillow case, 1 fitted sheet, 1 cover sheet, and 1 blanket that are ideal for standard and hospital homecare beds (Fitted sheet measures 36" x 80" x 5"-6" )
  • Sheets are made of a high quality cotton and polyester blend
  • Blanket is 100% cotton
  • All components are machine washable

Product Specifications
  • Product Dimensions: 80.00"(L) x 36.00"(W) x 6.00"(H)
  • Warranty: 5 Year Limited
PRICE
$63.95

1
1
Expected on or around 10/28/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length80 in
Width36 in
Height6 in

Product Details

TypeFitted Sheets
MaterialCotton
Package Quantity1 Set
DescriptionHospital Bed Bedding in a Box
ColorWhite
Manufacturers Part Number15030hbc
BrandDrive Medical

Warranty

Warranty5 Year Limited