Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Safco

Model # :WBB3159420

MPN #: 1701MH

Safco® Hospitality Base Cabinet with 1 Drawer & 2 Doors, 36"W x 25"D x 39"H, Mahogany

Product Description
Hospitality Cabinets feature a modular design with 3/4" thermal fused, scratch resistant melamine laminate cabinets. The doors feature adjustable soft-close chrome-plated European hinge and 2mm PVC edge band. Soft-close, full extension steel ball-bearing slides on the drawers offer easy and quiet opening and closing. The countertop features 1" high pressure laminate with 2mm PVC edge band. Individual cabinets attach securely together with metal connector pins. The shelves are adjustable. Cabinets feature open back design for access to power outlets and appliance hutch design allows installation with any base cabinet. Color-matched exterior and interior. Wall mounting hardware not included.

Features:
  • Modular, multiuse cabinet for custom-configured storage in workspaces, breakrooms and classrooms
  • Cabinet features full-extension drawer above the 2-drawer storage area
  • Interior features 1 adjustable shelf with 7 mounting positions and supports up to 100 lbs
  • Cabinet panels constructed from 3/4" thick TFM laminate that is heat, moisture, stain and abrasion resistant
  • Drawer and doors feature soft, self-closing mechanisms
  • Integrated flexible grommets in countertop and side panels for cord management
  • 3" high backsplash affixed to countertop
  • Base includes integrated, easy-to-use floor levelers
  • Easy assembly with metal connector pins and vibration-resistant cam-lock fasteners
  • Cabinet exterior and interior color-matched and color-match PVC edge banding
  • Contemporary brushed nickel hardware pulls on drawer and door fronts
  • Ships Ready-to-Assemble
  • Drawer Weight Capacity: 60
  • Material Thickness: 3/4" (cabinet), 1" (counter top)
  • Shelf Weight Capacity (Lbs): 100
  • Shelf Adjustability (inches): 2.5
  • Color: Mahogany


PRICE
$1,225.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth25 in
Height39 in
Weight146 lbs

Product Details

Assembly RequiredYes
TypeBase Cabinet
MaterialMelamine Laminate
ColorBrown
Manufacturers Part Number1701MH
Number of Drawers1
CollectionModern
BrandSafco