Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Hospitality 1 Source Premium Ironing Board 53"L x 13-1/2"W, White/Blue - IHBCDSF02 - Pkg Qty 4

Hospitality 1 Source Premium Ironing Board 53"L x 13-1/2"W, White/Blue - IHBCDSF02 - Pkg Qty 4

Item #: WBB2140705

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$39.95 ea.

Price: $159.80 / Pkg of 4

Save $7.99 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hospitality 1 Source Basic Ironing Board 53"L x 13"W, White/Khaki - IBTACDSF11 - Pkg Qty 4

Hospitality 1 Source Basic Ironing Board 53"L x 13"W, White/Khaki - IBTACDSF11 - Pkg Qty 4

Hospitality 1 Source Basic Ironing Board 53"L x 13"W, White/Blue - IBTACDSF02 - Pkg Qty 4

Hospitality 1 Source Basic Ironing Board 53"L x 13"W, White/Blue - IBTACDSF02 - Pkg Qty 4

Hospitality 1 Source Premium Ironing Board 53"L x 13-1/2"W, Black/Charcoal - IHBCDSF21 - Pkg Qty 4

Hospitality 1 Source Premium Ironing Board 53"L x 13-1/2"W, Black/Charcoal - IHBCDSF21 - Pkg Qty 4

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Hospitality 1 Source Premium Ironing Board 53"L x 13-1/2"W, White/Blue - IHBCDSF02

Add to your guests convenience and satisfaction with a sturdy ironing board. Large size ironing board: 53"L x 13.5"W. 1-1/4" powder coated steel tube construction for the legs. Steel top provides solid ironing surface. Welded T-leg provides stability. Includes foam pad with cover.

Weights & Dimensions

  • Width 13-1/2 in
  • Height 33-1/4 To 37-1/2 in
  • Weight 13 lbs
  • Length 53 in

Product Details

  • Type Ironing Board
  • Brand Hospitality 1 Source
  • Description Premium Ironing Board
  • Material Metal
  • Style Premium
  • Manufacturers Part Number IHBCDSF02
  • Color Family Blue
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hospitality 1 Source Premium Ironing Board 53"L x 13-1/2"W, White/Blue - IHBCDSF02 - Pkg Qty 4

Hospitality 1 Source Premium Ironing Board 53"L x 13-1/2"W, White/Blue - IHBCDSF02 - Pkg Qty 4

Item #: WBB2140705

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant