Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Safco

Model # :WBB3159291

MPN #: 1700MH

Safco® Hospitality Wall Cabinet with 2 Doors, 36"W x 15"D x 30"H , Mahogany

Product Description
Hospitality Cabinets feature a modular design with 3/4" thermal fused, scratch resistant melamine laminate cabinets. The doors feature adjustable soft-close chrome-plated European hinge with self-closing mechanisms. Appliance hutch design allows installation with any base cabinet. Wall mounting hardware not included.

Features:
  • Modular, multiuse wall-mount cabinet for custom-configured storage in workspaces, breakrooms and classrooms
  • Cabinet features an adjustable shelf behind 2 doors, with 7 mounting positions and capacity to support up to 100 lbs.
  • Cabinet panels constructed from 3/4" thick TFM laminate that is heat, moisture, stain and abrasion resistant
  • Cabinet exterior and interior are color-matched, 2mm PVC edge banding
  • Easy assembly with metal connector pins and vibration-resistant cam-lock fasteners
  • Contemporary brushed nickel hardware pulls on both doors
  • Ships Ready-to-Assemble
  • Material Thickness: 3/4"
  • Shelf Weight Capacity (Lbs.): 100
  • Shelf Adjustability (inches): 2-1/2
  • Color: Mahogany


PRICE
$639.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth15 in
Height30 in
Weight76 lbs

Product Details

Assembly RequiredYes
TypeWall Cabinet
Shelf Capacity100 lbs lbs
ColorBrown
Number of Drawers0
MaterialMelamine Laminate
Manufacturers Part Number1700MH
CollectionModern
BrandSafco