ThermalSoft® DuraPak Hot and Cold Pack, X-Large 12" x 15", 12/Case
Write a Review
|
Questions & Answers (0)
Product Description
ThermalSoft® DuraPak reusable hot/cold packs are 100% leak proof! ThermalSoft DuraPak Hot and Cold Packs maintain an even temperature over the entire pad. The soft gel contents are leak-proof and contain no liquids or dyes. ThermalSoft DuraPak hot and cold packs are biodegradable and non-caustic. ThermalSoft DuraPak Hot and Cold Packs keep their pad like shape even at high temperatures and will not liquefy when heated. When used for cold therapy, ThermalSoft DuraPak Hot and Cold Packs stay flexible when frozen. They bend to fit around treatment areas and maintain their thickness no matter how severe the bend. DuraPak Pack - X-large 12" x 15" - Case of 12.
PRICE
$239.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 15 in |
| Height | 1 in |
| Weight | 35 lbs |
Product Details
| Style | X-Large |
| Material | Gel |
| Package Quantity | 12 |
| Description | DuraPak Hot and Cold Pack |
| Color | White |
| Manufacturers Part Number | 11-1653-12 |
| Brand | ThermalSoft |
Warranty
| Warranty | 1 yr |