Nestlé® Hot Cocoa Mix, Dark Chocolate, 0.71 oz, 50/Box
Write a Review
|
Questions & Answers (0)
Product Description
Rich hot chocolate mix to stay warm on those cold days. Contains 35% less sugar than other major brands. Enjoy the sweet flavor of Nestle Hot Cocoa. Each packet makes one perfect cup of cocoa.
PRICE
$39.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimensions | 7.25 x 8.5 x 4.78 in |
| Size | 0.71 oz. |
Product Details
| Type | Hot Cocoa |
| Flavor | Dark Chocolate |
| Packing Type | Packet |
| Package Quantity | 50 |
| Description | Hot Cocoa Mix |
| Brand | Nestle |