LabelMaster® Hot Flip Placard System, 13-1/2"W x 13-1/2"H, Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
Under 49 CFR Part 172.325, HOT markings are required for bulk packaging that contains an elevated temperature material (except molten sulfur or molten aluminum). You can use markings printed with HOT to satisfy both the HOT marking requirements of 49 CFR, Part 172.325(c) and 172.336(b). Heavy-duty Spacemaster frame is constructed of corrosion-resistant, fully formed aluminum alloy. DOT placard panels are made of aluminum alloy 3105-H16 and mill roller coated with white acrylic paint. 4 double-riveted stainless steel fasteners hold the panels securely in place.
PRICE
$17.75
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13-1/2 in |
| Height | 13-1/2 in |
Product Details
| Type | Hot Flip Placard |
| Material | Aluminum |
| Package Quantity | 1 |
| Description | Hot Flip Placard System |
| Color | White |
| Manufacturers Part Number | 81-HOT |
| Brand | LabelMaster |