LabelMaster® Corrosive Placard, Worded, 10-3/4"W x 10-3/4"H, Rigid Vinyl, Pack/25
Write a Review
|
Questions & Answers (0)
Product Description
Ensure your full compliance when transporting dangerous corrosives with LabelMaster's® Corrosive Worded Placards. These DOT placards meet the requirements of 49 CFR 172.500 for domestic and international shipments of hazardous materials by highway, rail and water. Using UV inks that retard peeling, chipping and fading, they are printed on non-adhesive, 20-mil rigid vinyl that is perfect for repeated usage in Slidemaster holders, multiple trips and in harsh weather conditions. Black and white, these Hazard Class 8 placards measure 273 x 273mm and are sold in packs of 25.
PRICE
$59.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-3/4 in |
| Height | 10-3/4 in |
Product Details
| Type | DOT Placard |
| Material | Rigid Vinyl |
| Package Quantity | 25 |
| Description | Corrosive |
| Color | Black/White |
| Manufacturers Part Number | Z-RVW4 |
| Brand | LabelMaster |