Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3131746

MPN #: 7100023019

3M™ Hot Melt Adhesive 3762AE, 11 lb. Capacity, Tan - Pkg Qty 11

Product Description
3M™ Hot Melt Adhesive 3762 is a 100% solids, fast-setting hot melt adhesive designed for packaging and shipping applications. It is ideal for bonding corrugated fiberboard cartons, wood, particle board, chipboard and foam. The recommended application temperature range is 350-385°F (177-196°C)
Features:
  • Aggressive hot tack rapidly achieves handling strength
  • Short open time allows for fast assembly lines
  • Securely bonds difficult to seal substrates such as lightly waxed surfaces
  • Low viscosity prevents stringing even at fast production speeds
  • Recommended application temperature range: 350-385°F (177-196°C)
Recommended Applications:
  • General packaging
  • Securing wood supports and reinforcements
  • Repacking chipboard
  • Point-of-purchase displays
  • Trade exhibits
  • Bonding waxed surfaces.


PRICE
$351.45  Sold in packages of 11 / $31.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size11 lb.

Product Details

Supply TypeAdhesive
TypeAdhesive
Capacity11 lb.
Glue TypeAdhesive
Package Quantity11
ColorTan
Series3762 AE
Manufacturers Part Number7100023019
Brand3M