Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3131766

MPN #: 7100039252

3M™ Scotch Weld™ RT5000B Rubber Toughened Instant Adhesive, 500 Gram Capacity, Black

Product Description
3M™ Scotch-Weld™ Low Odor Acrylic Adhesive DP810NS is a non-sag, toughened two-part, room-temperature curing acrylic adhesive specially formulated to bond oily metals, plastics, and other surfaces. With lower odor and non-flammable properties, 3M™ Scotch-Weld™ Acrylic Adhesive DP810NS contributes to a safer work environment compared to typical acrylic adhesives.

Features:
  • Delivers Non-sag Formulation so Adhesive Stays Where Applied: This unique acrylic gives you the strong shear and peel strength along with good impact resistance for durability to meet your demanding end-use applications. Making work safer, faster, and more efficient, that's just a few of the benefits of 3M™ Scotch-Weld™ Low Odor Acrylic Adhesive DP810NS. It bonds on a variety of substrates ranging from metals, composite and many plastics including nylon. The non-sag formula creates rigid adhesion. The acrylic adhesive cures to a tan or black color
  • Low odor adhesive is ideal for any setting where harsh fumes or flammability are an issue
  • Provides high shear and peel strength and is toughened for impact resistance
  • Bonds oily metals with minimal surface prep
  • Bonds most plastics, composites and metals
  • 10 Minute Work Life and 20 Minute Handling Strength: With a mix ratio is 1:1, 3M™ Scotch-Weld™ Low Odor Acrylic Adhesive DP810NS provides a 10 minute work life to allow time to adjust fit prior to setting. The adhesive reaches handling strength in approximately 20 minutes and is fully cured in 8-24 hours (at 72°F/22°C). (Note: excess adhesive exposed to air around the bond lines may remain tacky up to 48 hrs.) 3M™ Scotch-Weld™ Low Odor Acrylic Adhesive DP810NS is approved under UL 746C, polymeric materials use in electrical equipment
Recommended Applications:
  • Sporting goods (metal to metal, metal to plastic bonding)
  • Plastics and Rubbers
  • Gap Filling
  • Small Joint assembly

PRICE
$659.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size500 gm.

Product Details

Manufacturers Part Number7100039252
TypeAdhesive
Package Quantity1
ColorBlack
Brand3M