Eco-Products® Hot Paper Cups, World Art, 16 Oz., Plant-Based Resin Inner Lining, 50/Pack, Green
Write a Review
|
Questions & Answers (0)
Product Description
Eco Products Hot Paper Cups, World Art, 16 Oz., Plant-Based Resin Inner Lining, 50/Pack, Green
Hot drink cups offer a PLA inner lining to ensure a leak-proof seal without the use of conventional plastic. Lining is made of a plant-based resin. Smooth rolled rim ensures comfortable use and a secure lid fit. The exterior design features a map of the world with the land masses in white. Cups are made from renewable resources including paper, and with an inner lining made with Ingeo biopolymer, a natural plastic made from corn. BPI certification verifies that environmental claims have been validated by an objective organization. Paper hot cups are not recommended for microwaves.
Hot drink cups offer a PLA inner lining to ensure a leak-proof seal without the use of conventional plastic. Lining is made of a plant-based resin. Smooth rolled rim ensures comfortable use and a secure lid fit. The exterior design features a map of the world with the land masses in white. Cups are made from renewable resources including paper, and with an inner lining made with Ingeo biopolymer, a natural plastic made from corn. BPI certification verifies that environmental claims have been validated by an objective organization. Paper hot cups are not recommended for microwaves.
PRICE
$205.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Hot/Cold Beverage Cups |
| Capacity | 16 oz |
| Material | Paper/Resin |
| Package Quantity | 1000 |
| Description | Hot Paper Cups, Plant-Based Resin Inner Lining |
| Color | Green |
| Manufacturers Part Number | ECOEPBHC16WA |
| Brand | Eco-Products |
Compliance & Certifications
| Certifications | BPI Certified |