Eco-Products® World Art Food Container, Seafoam, 4-1/16" Dia. x 3"H, Pack of 500
Write a Review
|
Questions & Answers (0)
Product Description
Eye-catching Renewable and Compostable container with World Art design helps you make a better impression with customers and patrons. PLA-lined paper prevents leakage while ensuring 100% biodegradability. Reinforced seam provides extra strength. Rolled lip ensures smooth lid attachment and removal.
PRICE
$159.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/16 in |
| Width | 4-1/16 in |
| Height | 3 in |
| Size | 16 oz. |
| Dimensions | 4-1/16" Dia. x 3"H in |
| Diameter | 4-1/16 in |
Product Details
| Type | Paper container |
| Color | Tan |
| Capacity | 16 oz |
| Material | Paper |
| Package Quantity | 500 |
| Manufacturers Part Number | EP-BSC16-WA |
| Microwavable | No |
| Shape | Round |
| Brand | Eco-Products |
Compliance & Certifications
| Certifications | BPI Certified, Cedar Grove Composting Approved |