Features:
- 100% Cotton Twill outer shell
- 50% Acrylic / 50% Polyester Sherpa lining
- Navy
- 2 layers
Weights & Dimensions
| Size | One Size |
Product Details
| Type | Cold Weather Liner |
| Reflective Tape | No |
| Color | Blue |
| Thermal | Yes |
| Style | Over The Head |
| Insulated | Yes |
| Closure Type | Hook & Loop |
| High Visibility | No |
| Material | Cotton Twill |
| Description | Classic Shoulder-Lemgth Sherpa Winter Liners |
| Package Quantity | 6 |
| Gender | Unisex |
| Manufacturers Part Number | SS550 |
| Covers | Head And Neck |
| Lining Material | Acrylic/Polyester |
| Waterproof | No |
| Primary Use | Cold Weather Protection |
| Brand | OccuNomix |