Features:
- Adjustable Design
- 100% Polyester plush fleece
- Drawstring for snug fit
Weights & Dimensions
| Weight | 0.4 lbs |
| Size | One Size |
Product Details
| Type | Cold Weather Liner |
| Reflective Tape | No |
| Color | Orange |
| Thermal | Yes |
| Adjustment Type | Drawstring |
| Style | Over The Head |
| Insulated | Yes |
| Closure Type | Drawstring |
| High Visibility | Yes |
| Material | Polyester Fleece |
| Description | 3-In-1 Plush Fleece Winter Liners |
| Package Quantity | 6 |
| Gender | Unisex |
| Manufacturers Part Number | 1070-HVO |
| Covers | Head And Face |
| Waterproof | No |
| Primary Use | Cold Weather Protection |
| Brand | OccuNomix |