Hot Water Pressure Washers
Most Relevant

Gas Hot Water Trailer Mount Pressure Washers
| Compare | Engine/Motor Type | Horsepower | Hose Length | Voltage | Max Gallons per Minute | Max PSI | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
Gas | 13 HP | 100 ft | 12 VDC V | 5.5 gal/min | 3500 psi | WBB3778587 | $13,499.99 | ||
Diesel | 24-13/16 HP | 100 ft | 12 VDC V | 6 gal/min | 3500 psi | WBB3778578 | $29,999.99 | ||
Gas | 22 HP | 100 ft | 12 VDC V | 5.5 gal/min | 3500 psi | WBB3778430 | $14,999.99 | ||
Diesel | 24-13/16 HP | 100 ft | 12 VDC V | 6 gal/min | 4000 psi | WBB3778577 | $18,999.99 | ||
Gas | 22 HP | 100 ft | 12 VDC V | 5.5 gal/min | 3500 psi | WBB3778590 | $17,799.99 | ||
Gas | 19-3/8 HP | 100 ft | 12 VDC V | 5.5 gal/min | 3500 psi | WBB3778450 | $16,699.99 | ||
Gas | 22 HP | 100 ft | 12 VDC V | 5.5 gal/min | 3500 psi | WBB3778576 | $17,999.99 | ||
Gas | 19-3/8 HP | 100 ft | 120 VAC V | 5.5 gal/min | 3500 psi | WBB3778442 | $16,499.99 | ||
Gas | 22 HP | 100 ft | 12 VDC V | 5 gal/min | 3500 psi | WBB3778439 | $18,999.99 |
Electric Hot Water Pressure Washers

Electric Hot Water Pressure Washers offer an enhanced cleaning experience that provides maximum power and efficiency. These pressure washers come with adjustable pressure settings and spray nozzles, allowing for customized cleaning. The hot water feature helps to dissolve and remove grease, oil, and stubborn stains more effectively than cold water alone.
Showing 1-10 of 12 results
Gas Hot Water Pressure Washers

Gas Hot Water Pressure Washers offer exceptional cleaning performance for a wide range of applications and surfaces. The combination of high-pressure and heated water significantly improves cleaning efficiency and effectiveness, making them ideal for removing grease, oil, and stubborn stains. These pressure washers come equipped with a hose, and a selection of spray tips.
Showing 1-10 of 32 results