Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
BE Pressure

Model # :WBB187080

MPN #: B4213HSJ

BE Gas Pressure Washer W/ Honda GX390 Engine & CAT Pump, 4200 PSI, 13 HP, 3.9 GPM

Product Description
  • Commercial Honda engine with excellent weight to power ratio
  • Designed to be used all day, everyday
  • Direct drive system connects the engine to the pump for a compact and efficient power transfer
  • Commercial grade CAT triplex pump featuring reinforced body, forged brass manifold, solid ceramic plungers, and thermal release valve
  • Built-In unloader effectively regulates water flow in a compact design
  • Accessories include high-pressure hose, spray gun wand assembly, and spray nozzles so that it can be used right out of the box
  • Heavy-duty stainless steel frame with storage for accessories and 12" flat free tires easily handles going over rough terrain


PRICE
$2,499.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight162 lbs
Wheel Diameter12 in
Hose Inside Diameter3/8 in
Hose Length50 ft

Product Details

TypePressure Washer
Horsepower13.0 HP
Wheel TypeFoam Filled
Max PSI4200 psi
Start TypeRecoil
Water TypeCold
Thermal Relief ValveYes
Max Gallons per Minute4.0 gal/min
Fuel Tank Capacity1.6 gal
Electric StartNo
Mobile or StationaryMobile
Manufacturers Part NumberB4213HSJ
Engine Displacement389 cm³
Pump TypeCAT
Engine/Motor TypeHonda GX390
Engine SeriesGX390 W/Oil Alert
BrandBE Pressure

Warranty

Warranty3 yr

Compliance & Certifications

CARB CompliantYes