Hougen®-Ogura 1/2" Round Punch, Fits Model 75005
Write a Review
|
Questions & Answers (0)
Product Description
1/2" Round Punch fits model 75005.
PRICE
$79.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 1/2 in |
Product Details
| Type | Round Punch |
| Number of Pieces | 1 |
| Country of Origin | Made in USA |
| Description | 1/2" Round Punch |
| Manufacturers Part Number | 75533 |
| For Use With | Model 75005 |
| Brand | Hougen |