Hougen®-Ogura 3/4" Round Punch, Fits Model 75004PR
Write a Review
|
Questions & Answers (0)
Product Description
3/4" Round Punch fits model 75004PR.
PRICE
$73.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 3/4 in |
Product Details
| Type | Round Punch |
| Number of Pieces | 1 |
| Country of Origin | Made in USA |
| Description | 3/4" Round Punch |
| Manufacturers Part Number | 76345 |
| For Use With | Model 75004PR |
| Brand | Hougen |