CEF Hourglass Nesting Table w/ Adj. Legs, 45-5/8"L x 34-13/16"W x 22" - 30"H, Sky Blue Edge Banding
Write a Review
|
Questions & Answers (0)
Product Description
The CEF dry erase nesting tables with adjustable height legs are genius just like your students! Allowing students the freedom to write, draw or solve problems on a dry erase surface cultivates creativity and encourages students to become more confident in their work. For teachers, the fun and easy part of these modular nesting tables is to create shapes or groups in your classroom that fit your teaching style.
CEF Hourglass Nesting Table, 45-5/8"L x34-13/16"D, white dry erase top with standard Sky Blue edge banding, hourglass shaped, with adjustable legs of 22"-30".
CEF Hourglass Nesting Table, 45-5/8"L x34-13/16"D, white dry erase top with standard Sky Blue edge banding, hourglass shaped, with adjustable legs of 22"-30".
PRICE
$649.00
1
1
Ships in 56 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 45-5/8 in |
| Width | 34-13/16 in |
| Height | 22 - 30 in |
Product Details
| Assembly Required | No |
| Type | Nesting Table |
| Frame Color Family | Silver |
| Top Color Family | White |
| Style | Adjustable Height |
| Edge Color Family | Sky Blue |
| Description | Nesting Table with Adjustable Legs |
| Frame Material | Steel |
| Leg Type | Height Adjustable |
| Manufacturers Part Number | NEST-HG-WHM-SB |
| Shape | Hourglass |
| Top Material | High Pressure Laminate Dry Erase |
| Brand | CEF |
Warranty
| Warranty | 12 yr |