- All components are alloy steel, Quenched and Tempered
- Rated at 100% at 90° angle
- Individually proof-tested to 2-1/2 times the Working Load Limit with certification and Statistically Magnetic Particle inspected
- Fatigue rated at 1-1/2 times the Working Load Limit at 20,000 cycles
- Marked with a Product Identification Code (PIC) for traceability, top washer is marked with Working Load Limit and recommended torque value
- 360° swivel and 180° pivot action
- Satisfies ASME B30.26 requirements
Crosby HR-125 Hoist Ring Swivel 5/16" - 18 X X 1.5", Thread Proj. - .58", 800 LBS WLL
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$289.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.72 in |
| Width | 1.87 in |
| Thread Length | 0.58 in |
| Bolt Size | 5/16- 18 X 1.5 in |
| Working Load Weight Limit | 800 lbs |
Product Details
| Color | Gold |
| Manufacturers Part Number | 1016887 |
| Brand | Crosby |