Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Crosby

Model # :WBB3055175

MPN #: 1016920

Crosby HR-125 Hoist Ring Swivel 5/8" - 11 X 2", Thread Proj. - 0.7", 4000 LBS WLL

Product Description
  • All components are alloy steel, Quenched and Tempered
  • Rated at 100% at 90° angle
  • Individually proof-tested to 2-1/2 times the Working Load Limit with certification and Statistically Magnetic Particle inspected
  • Fatigue rated at 1-1/2 times the Working Load Limit at 20,000 cycles
  • Marked with a Product Identification Code (PIC) for traceability, top washer is marked with Working Load Limit and recommended torque value
  • 360° swivel and 180° pivot action
  • Satisfies ASME B30.26 requirements


PRICE
$359.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4.85 in
Width3.35 in
Thread Length0.7 in
Bolt Size5/8- 11 X 2.00 in
Working Load Weight Limit4000 lbs

Product Details

ColorGold
Manufacturers Part Number1016920
BrandCrosby