Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Krowne

Model # :WBB2169841

MPN #: HS-11

Krowne® HS-11 16" Wide Hand Sink with Electronic Faucet, Electronic Sensor

Product Description
Krowne HS-11 - 16" Wide Hand Sink with Electronic Faucet

Features:

  • Krowne Hand Sink
  • 16" x 15" OA
  • Wall Mount w/Bracket
  • 14" x 10" Front-To-Back x 6" Deep
  • Splash Mount Electronic Gooseneck Faucet
  • 1-1/2" Drain w/Overflow
  • Stainless Steel Construction
  • Wall Mount Hand Sink


PRICE
$1,025.00

1
1
Available on or around 10/22/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16 in
Width15 in
Height14 in
Basin Depth5-5/8 in
Basin Length12-1/2 in
Basin Width9-3/4 in

Product Details

TypeWall Mount
Number of Stations1
Mounting LocationWall
MaterialStainless Steel
Number of Compartments1
Manufacturers Part NumberHS-11
Faucet Holes1
Handle StyleSensor
BrandKrowne

Compliance & Certifications

ADA CompliantYes