The Scotch-Brite™ HS Blend and Finish Disc aggressively tackles weld burns and refinement, deburring and rust removal – leaving a consistent satin finish on the workpiece. Among Scotch-Brite™ surface conditioning discs, HS material features the toughest, most aggressive web. Constructed with the toughest Scotch-Brite™ web material, making it a great choice for weld burn removal, deburring, blending, finishing and rust removal Aluminum oxide medium grade mineral efficiently removes weld burns, small burrs, and rust Springy fibers conform to irregular surfaces with uniform results Load resistant open web construction provides extended use Superior durability and cut make the disc long-lasting Discs can be used individually or stacked on a straight shaft tool or bench motor for a broader cleaning surface
3M™ Scotch-Brite™ HS Blend and Finish Disc 6" x 1/2"MED Grit Aluminum Oxide - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,050.00 Sold in packages of 100 / $10.50 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Center Hole Diameter | 1/2 in |
| Diameter | 6 in |
Product Details
| Max RPM | 4000 rpm |
| Color | Purple |
| Manufacturers Part Number | 7000046258 |
| Grade | Medium |
| Product Type | Disc, Regular Attachment |
| Abrasive Material | Aluminum Oxide |
| Brand | Scotch-Brite |
| Trademark | Scotch-Brite |