3M™ Scotch-Brite™ Finishing Flap Brush 6" x 1" x 2" FIN Grit Aluminum Oxide - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Scotch-Brite™ Finishing Flap Brush 6" x 1" x 2" FIN Grit Aluminum Oxide
Scotch-Brite™ Finishing Flap Brush is constructed from sections of non-woven material slit lengthwise and bonded to a cylindrical core. Our long-lasting brush provides improved consistency and greater control over a number of critical prep and finishing tasks, to include polishing and aesthetic finishing, such as brushed finishes on copper, brass, stainless steel, aluminum, and other metals. Soft density and med/fine/very fine abrasive grades produce brushed surfaces without compounds Provides more surface contact than bristle-type brushes Continuously supplies fresh abrasives for consistent, uniform finishes Non-woven web is load and heat resistant, enabling fine finishing results on a variety of materials Achieves decorative finishes on metal, wood, and compositesApplications Include: Blending, Contour Finishing, Deburring, Flat Areas, Flat Finishing, Polishing
Scotch-Brite™ Finishing Flap Brush is constructed from sections of non-woven material slit lengthwise and bonded to a cylindrical core. Our long-lasting brush provides improved consistency and greater control over a number of critical prep and finishing tasks, to include polishing and aesthetic finishing, such as brushed finishes on copper, brass, stainless steel, aluminum, and other metals. Soft density and med/fine/very fine abrasive grades produce brushed surfaces without compounds Provides more surface contact than bristle-type brushes Continuously supplies fresh abrasives for consistent, uniform finishes Non-woven web is load and heat resistant, enabling fine finishing results on a variety of materials Achieves decorative finishes on metal, wood, and compositesApplications Include: Blending, Contour Finishing, Deburring, Flat Areas, Flat Finishing, Polishing
PRICE
$263.85 Sold in packages of 3 / $87.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Center Hole Diameter | 2 in |
| Thickness | 1/8 |
| Diameter | 6 in |
| Density | 5 lbs/ft³ |
Product Details
| Max RPM | 3,400 rpm |
| Color | Maroon |
| Application | Blending, Contour Finishing, Deburring, Flat Areas, Flat Finishing, Polishing |
| Grit | FIN |
| Tool Compatibility | Backstand |
| Density Rating | Medium |
| Manufacturers Part Number | 7000120877 |
| Grade | Fine |
| Abrasive Material | Aluminum Oxide |
| Product Type | Flap Brush |
| Brand | Scotch-Brite |
| Trademark | Scotch-Brite |