Features:
- Made for loud and high-noise environments
- Genuine RCA High-Noise Headset
- High Noise Dual Muff Over the Head Unit
- Dust Proof and Water Splash Resistant
- X93 Multi-pin with Screw in Connector
Weights & Dimensions
| Length | 9 in |
| Width | 7.00 in |
| Height | 3-1/4 in |
| Weight | 2 lbs |
Product Details
| Description | High Noise Reduction Two-Way Radio Headset, Over the Head, Dual Muff |
| Color | Black |
| Manufacturers Part Number | HS65NR-X93 |
| For Use With | RDR4300 Series |
| Brand | RCA |
Warranty
| Warranty | 1 yr |