Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Klein Electronics

Model # :WBB978802

MPN #: CrewChief-M1

CrewChief™ Rugged Headset - HYT, Relm. TEKK, Blackbox, Motorola GP300, SP10, XTN446 Radios

Product Description
Heavy Duty Headset with Noise-Canceling Flexible Boom Microphone, Behind-the-Head design with adjustable rubber sizing bar, Single Speaker, In-Line PTT button. Compatible with Blackbox+, Motorola DTR Series™, CLS Series™, RDX Series™ and other 2 pin Motorola Radios.

PRICE
$94.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberCrewChief-M1
For Use WithCompatible with Blackbox+, Motorola DTR Series, CLS Series, RDX Series and other
DescriptionCrewChief Rugged Headset - Motorola
ColorBlack
BrandKlein Electronics

Warranty

Warranty12 yr