Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
RCA

Model # :WBB2542744

MPN #: HS75NR-X03

RCA HS75NR-X03 High Noise Reduction Two-Way Radio Headset, Behind the Head, Dual Muff

Product Description
Behind-The-Head High Noise Reduction Headset with Dual Muff for Motorola and RCA

Features:
  • Made for loud and high-noise environments
  • Genuine RCA High-Noise Headset
  • High Noise Dual Muff Behind the Head Unit
  • Dust Proof and Water Splash Resistant
  • X03S Two Prong Right Angle Connector


PRICE
$185.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-1/2 in
Width7.00 in
Height4-1/8 in
Weight2 lbs

Product Details

DescriptionHigh Noise Reduction Two-Way Radio Headset, Behind the Head, Dual Muff
ColorBlack
Manufacturers Part NumberHS75NR-X03
For Use WithBR200, Motorola 2 prong
BrandRCA

Warranty

Warranty1 yr